7" Round Downlight, 15W, 120V

Item #: 1698023
Cat #: 15SMPR7DIM/930
UPC:
Sign In or Register to view pricing and more.
Round Downlight, Bulb Type: 7" SMPR, Base: LED Adapter, 15W, 120V, Color Temp: 3000K, CRI: 90, Lumens: 850, Beam Angle: 100°, Dimmable, Housing Compatibility: 4" J-box / Most 4" & 6" Housing, Rated Lifetime: 50,000 hrs.

Overview

Round Downlight, Bulb Type: 7" SMPR, Base: LED Adapter, 15W, 120V, Color Temp: 3000K, CRI: 90, Lumens: 850, Beam Angle: 100°, Dimmable, Housing Compatibility: 4" J-box / Most 4" & 6" Housing, Rated Lifetime: 50,000 hrs.
Also known as: 15SMPR7DIM/930

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 850
Volts AC: 120
Wattage: 15
Light Technology: LED
Dimmable: Yes
Angle: 100°
Color Temperature: 3000 (Warm White)
Volts AC: 120
Light Technology: LED
Angle: 100°
Lumens: 850
Wattage: 15
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)