
Sign In or Register to view pricing and more.
Documents & Guides
Eaton B-Line series cable support fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.092lbs, MC/AC cable carrier to beam fastener, .13" Min, .25" Max mount size, .43" Min, 0.56" Max cable diameter, 50 lbs load capacity, 4 Max runs
Overview
Eaton B-Line series cable support fasteners, Beams, Flange, 1" Height, 1" Length, 1" Width, 0.092lbs, MC/AC cable carrier to beam fastener, .13" Min, .25" Max mount size, .43" Min, 0.56" Max cable diameter, 50 lbs load capacity, 4 Max runs
Eaton B-Line series cable support fasteners are used to support metal clad cables (MC), armored cables (AC), non-metallic cables and flexible conduit in new or retrofit commercial construction.
Also known as: 782051440966, BRC51-E24
Specifications
No Specifications Available