Free Stand Enclosure, 1D, 4X, 74x40x19

Item #: 1699330
Cat #: FS181056SSP0
UPC: 783510271237
Sign In or Register to view pricing and more.
Documents & Guides
FS66S Global Free-Standing Enclosure, One-Door, Single-Access With 3-Point Latches, NEMA Type 4X, Material: Stainless Steel, Dimensions: 73.92" x 40.01" x 19.06"

Overview

FS66S Global Free-Standing Enclosure, One-Door, Single-Access With 3-Point Latches, NEMA Type 4X, Material: Stainless Steel, Dimensions: 73.92" x 40.01" x 19.06"
Also known as: 783510271237, FS181056SSP0

Specifications

IP/NEMA Rating: IP66, 3
Material: Stainless Steel
IP/NEMA Rating: IP66, 3
Material: Stainless Steel

Customer Reviews

No reviews for this product
(0)