This product has been discontinued.

10W CFL Retrofit LED Lamp, 40K
Item #: 1699366
Cat #: LED-7320-40K-G3
UPC: 844006024734
to view pricing and more.
Documents & Guides
LED Retrofit Lamp, Wattage: 10W, Base: 4-Pin (G24q/GX24q), Lumens: 1632, Color Temperature: 4000K, CRI: >80, Rated Average Life: 50,000 Hrs. Type A/B Universal Driver - Works on Electronic Ballast or 120-277V Line Voltage. Replaces CFL up to 42W
Overview
LED Retrofit Lamp, Wattage: 10W, Base: 4-Pin (G24q/GX24q), Lumens: 1632, Color Temperature: 4000K, CRI: >80, Rated Average Life: 50,000 Hrs. Type A/B Universal Driver - Works on Electronic Ballast or 120-277V Line Voltage. Replaces CFL up to 42W
The 10 watt Light Efficient Design LED-7320-40K-G2 lamp is designed to replace up to a 42 watt, 4 pin CFL. This lamp delivers 1,600 lumens of 4000K neutral white light.
Also known as: 844006024734, LED-7320-40K-G3
Specifications
| Wattage: | 10 |
| Color Temperature: | 4000 (Cool White) |
| Shape: | PL-C (Quad Tube) |
| Lumens: | 1630 |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Dimmable: | No |
| Base: | 4-Pin (G24q), 4-Pin (GX24Q) |
| Volts AC Range: | 120 - 277 |
| Wattage: | 10 |
| Shape: | PL-C (Quad Tube) |
| Color Rendering Index (CRI): | 80 |
| Dimmable: | No |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 1630 |
| Light Technology: | LED |
| Base: | 4-Pin (G24q), 4-Pin (GX24Q) |