LED Area Light, 150 Watt, 19140 Lumen, 5000K, 120-277V

Item #: 1699533

Cat #: AREAFLD2A/150UNVD750/T5/BZ

UPC: 046135617638

to view pricing and more.
Documents & Guides
LED Area Light, 150 Watt, 19140 Lumen, 5000K, 70 CRI, 120-277 Volt, Dimmable, Type V Distribution, Bronze Finish, 1 per SKU, 1 per Case *Sylvania Product Code #61763* *Sylvania Part # 61763*

Overview

LED Area Light, 150 Watt, 19140 Lumen, 5000K, 70 CRI, 120-277 Volt, Dimmable, Type V Distribution, Bronze Finish, 1 per SKU, 1 per Case *Sylvania Product Code #61763* *Sylvania Part # 61763*

The SYLVANIA ValueLED Area Light luminaires are the perfect alternative to traditional lighting technologies, offering a variety of solutions to illuminate parking lots, parking garage roofs and general area lighting.

Also known as: 046135617638, AREAFLD2A/150UNVD750/T5/BZ

Features & Benefits

  • Integrated 7 pin photocontrol receptacle compatible with Standard NEMA photo cell or 5 pin and 7 pin controllers.
  • Shorting cap included.
  • DLC Premium listed to maximize rebate opportunities
  • IP65 rated body offered in a modern and sleek design
  • Energy savings up to 73%
  • Up to 130 LPW
  • different mounting options available

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 19000
Wattage: 150
Color: Bronze
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 150
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 19000
Color: Bronze
Dimmable: Yes