This product has been discontinued.

LED High Bay Lamp, 120 Watt, 16800 Lumen, 5000K, 120-277V
Item #: 1699538
Cat #: LED120HIBAY850MOG
UPC: 046135409813
to view pricing and more.
Documents & Guides
LED High Bay Lamp, 120 Watt, 16800 Lumen, 5000K, 80 CRI, Mogul Base, 120-277 Volt, 1 per SKU *Sylvania Part #40981*
Overview
LED High Bay Lamp, 120 Watt, 16800 Lumen, 5000K, 80 CRI, Mogul Base, 120-277 Volt, 1 per SKU *Sylvania Part #40981*
ULTRA LED High Bay lamps are ideal replacements for HID indoor high bay applications.
Also known as: 046135409813, LED120HIBAY850MOG
Features & Benefits
- No warm-up time, instant on with full light output and stable color
- Extendable base up to 50mm for better fixture compatibility
- Up-lighting for an aesthetic lit appearance in fixtures
- Consumes up to 74% less energy than equivalent HID lamps while delivering same light output
- 120° directional beam angle
- Step dimming capability when paired with optional motion/daylight sensor and remote control
- Standard 5 year lamp warranty
- Lasts up to 5x longer than HID lamps
- Rated life: 50,000 hours
- Requires easy ballast by-pass. Lamp operates directly on line voltage, 120-277V
Specifications
| Color Temperature: | 5000 (Bright White) |
| Color Rendering Index (CRI): | 80 |
| Wattage: | 120 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Base: | Mogul Extended Screw (EX39) |
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 120 |
| Volts AC Range: | 120 - 277 |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Base: | Mogul Extended Screw (EX39) |