Lansing 1 LT 14" Outdoor Lantern, Black

Item #: 1699564
Cat #: 60-6403
UPC: 045923664038
Sign In or Register to view pricing and more.
Lansing - 1 Light 14" Wall Lantern with Etched Glass - Textured Black Finish

Overview

Lansing - 1 Light 14" Wall Lantern with Etched Glass - Textured Black Finish
The Lansing 60-6403 single light, 14 inch outdoor lantern is a traditional lantern, with contemporary style. The textured black fixture is made of steel for a durable lantern designed to withstand harsh weather conditions. Impress your guests and keep your family safe with Lansing.
Also known as: 045923664038, 60-6403

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Black
Material: Steel
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Steel
Light Technology: Incandescent
Wattage: 100
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)