Liquidtight Connector, Straight, 3-1/2", Insulated, Malleable Iron

Item #: 16996

Cat #: 3524

UPC: 050169035245

to view pricing and more.
Liquidtight Connector, 3-1/2 Inch, Straight, Insulated, Malleable Iron, For Use in Outdoor or Indoor Locations on Flexible Metallic Liquidtight Conduit and Type B Flexible Non-Metallic Liquidtight Conduit

Overview

Liquidtight Connector, 3-1/2 Inch, Straight, Insulated, Malleable Iron, For Use in Outdoor or Indoor Locations on Flexible Metallic Liquidtight Conduit and Type B Flexible Non-Metallic Liquidtight Conduit

Positviely bond conduit to a box or enslosure with RACO® liquidtight straight connectors. Can be used in either indoor or outdoor locations. Suitable for Class I, Div 2; Class II, Div 1 & 2, and Class III, Div I & 2 hazardous locations.

Also known as: 050169035245, 3524

Features & Benefits

  • Use with flexible metallic liquidtight conduit and Type B flexible nonmetallic liquidtight conduit
  • Zinc-electroplated for added corrosion protection
  • Insulated
  • Innovative split gland-ring assures a perfect seal, preventing pullouts
  • Available in trade sizes 3/8 in. through 4 in.
  • Sealing washer and heavy-duty locknut included
  • All components are reusable

Specifications

Material: Malleable Iron
Diameter: 3 1/2 in
Material: Malleable Iron
Diameter: 3 1/2 in