Moeller series xEffect - FRCmM-NA RCCB. Residual current circuit breaker (RCCB), 25A, 2p, 30mA, type

Item #: 1699621

Cat #: 167119

UPC: 015081636215

to view pricing and more.
Documents & Guides
Moeller series xEffect - FRCmM-NA RCCB. Residual current circuit breaker (RCCB), 25A, 2p, 30mA, type G/A, UL

Overview

Moeller series xEffect - FRCmM-NA RCCB. Residual current circuit breaker (RCCB), 25A, 2p, 30mA, type G/A, UL

Optimum product quality, tested reliability and safety stand for best protection of installations and plant. Eaton’s UL 1053 Residual Current Circuit Breaker (RCCB) is designed for use in residual current applications.

Also known as: 015081636215, 167119

Specifications

Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 25
Type: Residual Current Device
Poles: 2
Mounting: DIN Rail
Type: Residual Current Device
Volts AC: 277, 480Y
Amps: 25