SJOOW Portable Cord, 16/3, Black

Item #: 1699685

Cat #: SJOOW163BLK-CUT

UPC:

to view pricing and more.
Documents & Guides
Portable Cord, SJOOW / SJOW, 16 AWG, 3 Conductor, Black, Hard Usage (300V), Thermoset Rubber, Oil-Resistant Jacket & Insulation, Weather Resistant

Overview

Portable Cord, SJOOW / SJOW, 16 AWG, 3 Conductor, Black, Hard Usage (300V), Thermoset Rubber, Oil-Resistant Jacket & Insulation, Weather Resistant

SJOOW stands for: S = Service Cord (600 Volts) J = Junior Service Cord (300 Volts) OO = Oil Resistant both inside insulation and outside jacket. W = CSA designation for weather/water resistance.

Also known as: SJOOW163BLK-CUT

Specifications

Volts AC: 300
Conductors: 3
Material: Copper
Color: Black
Gauge: 16 AWG
Stranding: Stranded
Insulation: Synthetic Rubber
Jacket: Thermoset CPE
Volts AC: 300
Material: Copper
Gauge: 16 AWG
Insulation: Synthetic Rubber
Conductors: 3
Color: Black
Stranding: Stranded
Jacket: Thermoset CPE