Portable Cord, Type SOOW, 14/4, Yellow, 250' Reel

Item #: 1699741

Cat #: SOOW144YEL250RL

UPC:

to view pricing and more.
Documents & Guides
Portable Cord, Type SOOW, 14 AWG, 4 Conductors, Yellow, 250' Reel

Overview

Portable Cord, Type SOOW, 14 AWG, 4 Conductors, Yellow, 250' Reel

SOOW cord is a portable power cable used for heavy-duty industrial applications. It's designed to be flexible, durable, and resistant to water, oil, and weather.

Also known as: SOOW144YEL250RL

Specifications

Length: 250 ft
Material: Copper
Gauge: 14 AWG
Conductors: 4
Color: Yellow
Package Type: Reel
Length: 250 ft
Gauge: 14 AWG
Color: Yellow
Material: Copper
Conductors: 4
Package Type: Reel