Toggle Wallplate, 2-Gang, Nylon, Light Almond, Midway

Item #: 16999

Cat #: PJ2-T

UPC: 078477277560

to view pricing and more.
Documents & Guides
2-Gang, (2) Toggle Device Switch Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Light Almond.

Overview

2-Gang, (2) Toggle Device Switch Wallplate, Midway Size, Material: Thermoplastic Nylon, Device Mount - Color/Finish: Light Almond.

2-Gang Toggle Switch Wallplate, Midway Size, Light Almond

Also known as: 078477277560, PJ2-T

Specifications

Size: Midway
Type: Toggle Switch
Color: Light Almond
Gangs: 2
Mounting: Device
Material: Thermoplastic, Nylon
Size: Midway
Color: Light Almond
Mounting: Device
Type: Toggle Switch
Gangs: 2
Material: Thermoplastic, Nylon