SOOW Portable Cord, 12/3, Black, 250' Reel

Item #: 1699938

Cat #: SOOW123BLK250RL

UPC:

to view pricing and more.
Documents & Guides
(3) 12 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, HD, O.D.: 0.595", 250 Foot Reel

Overview

(3) 12 AWG Conductors, SO/SOOW type, Copper Conductor, Stranded, Carolprene Jacket, Excellent Resistance to Oil and Moisture, Black, Rated up to 90°C, 600V, HD, O.D.: 0.595", 250 Foot Reel

SOOW cord is a portable control cord that is designed for heavy-duty industrial use. Applications include wiring remote control circuits for push-button stations, fire alarm controls, temperature control systems, and motor leads.

Also known as: SOOW123BLK250RL

Specifications

Jacket: Rubber
Length: 250 ft
Conductors: 3
Gauge: 12 AWG
Material: Copper
Color: Black
Volts AC: 600
Jacket: Rubber
Conductors: 3
Material: Copper
Volts AC: 600
Length: 250 ft
Gauge: 12 AWG
Color: Black