77 SERIES Category 6 Plenum Cable, White, 1000' Pop Box

Item #: 169994

Cat #: 77-240-4B

UPC:

Sign In or Register to view pricing and more.
4 Pair / 23 AWG, CMP, CAT6 - Splineless, Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 550MHZ, 300V, White, 1000 Foot Pop Box

Overview

4 Pair / 23 AWG, CMP, CAT6 - Splineless, Plenum, Unshielded, Twisted-Pair, Indoor, 250MHZ tested to 550MHZ, 300V, White, 1000 Foot Pop Box

Category 6 cable, commonly called Cat 6, is a twisted pair network cable that is used for 10BASE-T or Ethernet. 100BASE-TX or Fast Ethernet, 1000BASE-T or Gigabit Ethernet (GbE) and 10BASE-T or 10-Gigabit Ethernet (10-GbE) networks.

Also known as: 77-240-4B

Specifications

Gauge: 23 AWG
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Plenum
Color: White
Shielding: Unshielded
Gauge: 23 AWG
Length: 1000 ft
Conductors: 4 Pair
Color: White
Volts AC: 300
Material: Copper
Jacket: Plenum
Shielding: Unshielded