3 AWG THHN Stranded Copper, Black, 2500'

Item #: 169998
Cat #: THHN3STRBLK2500RL
UPC: 980100232528
Sign In or Register to view pricing and more.
Documents & Guides
3 AWG, THHN, Stranded Copper, 600V, Black, 2500 ft Reel.

Overview

3 AWG, THHN, Stranded Copper, 600V, Black, 2500 ft Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100232528, THHN3STRBLK2500RL

Specifications

Length: 2500 ft
Jacket: PVC
Material: Copper
Color: Black
Gauge: 3
Volts AC: 600
Conductors: 1
Stranding: Stranded
Length: 2500 ft
Material: Copper
Gauge: 3
Conductors: 1
Jacket: PVC
Color: Black
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)