2A Time-Delay Fuse, Low-Peak, Class CC, 600V

Item #: 1700

Cat #: LP-CC-2

UPC: 051712180269

to view pricing and more.
Documents & Guides
Fuse, 2 Amp, Class CC, LOW-PEAK, Time-Delay, 13/32 Inch x 1-1/2 Inch, 600 Volt, Yellow Fuse, 200,000A Interrupting Rating

Overview

Fuse, 2 Amp, Class CC, LOW-PEAK, Time-Delay, 13/32 Inch x 1-1/2 Inch, 600 Volt, Yellow Fuse, 200,000A Interrupting Rating

LP-CC Class CC Low-Peak™ time-delay, rejection-type fuses Time-delay, current-limiting, rejection-type fuse — 12 seconds (minimum) at 200% rated amps.

Also known as: 051712180269, LP-CC-2

Specifications

Diameter: 13/32 in
Length: 1 1/2 in
Speed: Time Delay, Slow Blow
Amps: 2
Class: CC
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Family / Style: LP
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Diameter: 13/32 in
Speed: Time Delay, Slow Blow
Class: CC
Volts DC: 300
Family / Style: LP
Interrupt Rating AC: 200 kA
Length: 1 1/2 in
Amps: 2
Volts AC: 600
Mounting: Cartridge
Interrupt Rating DC: 20 kA