Modular TDX Panel Protector, 200 kA with Surge Counter, 347/600 V Un, 3Ph 4W+G Distribution System

Item #: 1700192

Cat #: TDX200S347/600

UPC: 782856593959

to view pricing and more.
Documents & Guides
CAD TDX200S347/600 PROTECTOR

Overview

CAD TDX200S347/600 PROTECTOR

The TDX are designed for critical protection applications. Specifically designed for equipment, panel and motor protection even under the most adverse over-voltage conditions.

Also known as: 782856593959, TDX200S347/600

Features & Benefits

  • Transient Discriminating (TD) Technology provides increased service life
  • Modular design allows easy replacement of surge modules
  • Built-in features include TD Technology, thermal protection and short circuit current fusing
  • Compact NEMA®-4 enclosure design can be flush mounted or installed in a small space
  • Status indication flag per mode, voltage presence LEDs, audible alarm and voltage-free contacts providing remote status monitoring

Specifications

Material: Metal
IP/NEMA Rating: IP65
Depth: 3.070 in
Height: 240 in
Width: 130 in
Material: Metal
Depth: 3.070 in
Width: 130 in
IP/NEMA Rating: IP65
Height: 240 in