Coupler, 6" x 4" (150mm x 100mm), FiberR

Item #: 170021

Cat #: FRBC6X4BL

UPC: 074983450565

to view pricing and more.
Pre-assembled 6in x 4in QuikLock™ coupler quickly joins two sections of channel and/or fittings. Mechanically attaches without tightening bolts. Bolts release using 3/8in nut driver to allow coupler to be removed if necessary, Black, 1 piece.

Overview

Pre-assembled 6in x 4in QuikLock™ coupler quickly joins two sections of channel and/or fittings. Mechanically attaches without tightening bolts. Bolts release using 3/8in nut driver to allow coupler to be removed if necessary, Black, 1 piece.
Also known as: 074983450565, FRBC6X4BL

Specifications

Color: Black
Height: 4 in
Material: PVC
Width: 6 in
Family / Style: FiberRunner®
Type: QuickLock™ Coupler
Color: Black
Material: PVC
Family / Style: FiberRunner®
Height: 4 in
Width: 6 in
Type: QuickLock™ Coupler