This product has been discontinued.

45W LED Post-Top Retrofit, 5000K
Item #: 1700652
Cat #: LED-8145M50-A
UPC: 844006083045
Sign In or Register to view pricing and more.
Documents & Guides
LED Post-Top Retrofit, 45 Watt, Base: EX39, Lumens: 6525, Color Temperature: 5000K, Replaces Up to 250W HID, Length: 11.4" (7.9" From Top Of Base), Width: 5.7"
Overview
LED Post-Top Retrofit, 45 Watt, Base: EX39, Lumens: 6525, Color Temperature: 5000K, Replaces Up to 250W HID, Length: 11.4" (7.9" From Top Of Base), Width: 5.7"
Also known as: 844006083045, LED-8145M50-A
Specifications
| Color Temperature: | 5000 (Bright White) |
| Type: | Retrofit, Post Top |
| Wattage: | 45 |
| Material: | Plastic |
| Light Technology: | LED |
| Base: | Mogul Extended Screw (EX39) |
| Color Temperature: | 5000 (Bright White) |
| Wattage: | 45 |
| Light Technology: | LED |
| Type: | Retrofit, Post Top |
| Material: | Plastic |
| Base: | Mogul Extended Screw (EX39) |