MIL 2601-20 M18 BARE TOOL

Item #: 170071

Cat #: 2601-20

UPC: 045242197149

Sign In or Register to view pricing and more.
Documents & Guides
MIL 2601-20 M18 BARE TOOLMilwaukee; Drill Driver; M18; Cordless, Compact; Voltage Rating: 18 Vdc; Speed:0 - 350/0 - 1400 At No Load; Battery: Lithium-ion; Chuck Size: 1/2 In Diameter X7-3/4 In Overall Length; Chuck Type: Keyless; Capacity In Steel: 1/2 In; Tool Weight: 3.100 Lb; Capacity In Wood: 1 In; Spindle Lock: Yes; Torque: 400 In-lb; Clutch Settings: 21

Overview

MIL 2601-20 M18 BARE TOOLMilwaukee; Drill Driver; M18; Cordless, Compact; Voltage Rating: 18 Vdc; Speed:0 - 350/0 - 1400 At No Load; Battery: Lithium-ion; Chuck Size: 1/2 In Diameter X7-3/4 In Overall Length; Chuck Type: Keyless; Capacity In Steel: 1/2 In; Tool Weight: 3.100 Lb; Capacity In Wood: 1 In; Spindle Lock: Yes; Torque: 400 In-lb; Clutch Settings: 21
Also known as: 045242197149, 2601-20

Specifications

Type: Lithium Battery
Type: Lithium Battery