200A, 120/240V, Meter Socket Surge Arrester Adapter

Item #: 17009
Cat #: 50240-MSA
UPC:
Sign In or Register to view pricing and more.
Surge Protection Device, 4-Jaw Meter Socket Surge Arrester Adapter, Type 1, 120/240V AC, 200 Amp, 2-Pole, 50 kA Peak Surge Current, NEMA 3R, UL 1449 3rd Ed.

Overview

Surge Protection Device, 4-Jaw Meter Socket Surge Arrester Adapter, Type 1, 120/240V AC, 200 Amp, 2-Pole, 50 kA Peak Surge Current, NEMA 3R, UL 1449 3rd Ed.
120/240 Volt 200 Amp, Secondary Surge Arrestor, Surge Protective Device 4 Jaw Socket Meter Socket
Also known as: 50240-MSA, meter surge

Specifications

Amps: 200
Volts AC: 120, 240
Mounting: Socket
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Socket
Volts AC: 120, 240
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)