1
more

Cable Tie, Metal Barb, Light-Heavy, UV Black Nylon, 24.4" Long, 100/PK
Item #: 170096
Cat #: BT7LH-C0
UPC: 074983412884
Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie, Metal Barb, Light-Heavy, UV Black Nylon, 24.4" Long, 100/PK
Overview
Cable Tie, Metal Barb, Light-Heavy, UV Black Nylon, 24.4" Long, 100/PK
The BT7LH-C0 Dome-Top® barb ty, features a unique patented design with its round smooth edges. Paired with the stainless-steel locking barb, these cable ties provide consistent performance, reliability and infinite adjustability through the entire bundle range. Light-Heavy cross section, 24.4” (620mm) length. Appropriate for Indoor/Outdoor use, made of Weather Resistant Nylon 6.6 with high resistance to ultraviolet light, are black in color and come in packages of 100.
Also known as: 074983412884, BT7LH-C0
Specifications
| Width: | 0.275 in |
| Color: | Black |
| Weight Capacity: | 120 lbs |
| Material: | Nylon |
| Length: | 24.400 in |
| Product Thickness: | 0.065 in |
| Size: | Light-Heavy |
| Family / Style: | Dome-Top® |
| Diameter Range: | 7 in |
| Width: | 0.275 in |
| Weight Capacity: | 120 lbs |
| Length: | 24.400 in |
| Size: | Light-Heavy |
| Diameter Range: | 7 in |
| Color: | Black |
| Material: | Nylon |
| Product Thickness: | 0.065 in |
| Family / Style: | Dome-Top® |