ETN NGH308036EC Series G, NG-frame

Item #: 1701003

Cat #: NGH308036EC

UPC: 786685574332

to view pricing and more.
NGH308036EC NGH 3 POLE 800A LSIG 100% RATED BREAKER

Overview

NGH308036EC NGH 3 POLE 800A LSIG 100% RATED BREAKER
Also known as: 786685574332, NGH308036EC

Specifications

Poles: 3
Amps: 800
Volts AC: 600
Poles: 3
Volts AC: 600
Amps: 800