S-gul 44520-845 Wall Sconce,sea Gul
Item #:
170140
Cat #:
44520-845
UPC:
785652445200
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Sconce; Roslyn; Fixture Finish: Flemish Bronze, Creme Parchment Shade; Power Rating: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Steel Body, Glass Shade; Size: 5-1/2 Inwidth X 10-3/4 In Height; Mounting: Center Lock-up; Backplate Size: 13/16 In Depth X 4-3/4 In Width X 9-15/16 In Height; Connection: Mounted To Box; Outlet Boxup: 5 In; Outlet Box Down: 5-3/4 In; Diffuser Size: 4-15/16 In Diameter X 7-5/16in Height; Fitter Diameter: 1-5/8 In; Extends: 8 In; Wire Lengt
Overview
Sea Gull Lighting; Wall Sconce; Roslyn; Fixture Finish: Flemish Bronze, Creme Parchment Shade; Power Rating: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Steel Body, Glass Shade; Size: 5-1/2 Inwidth X 10-3/4 In Height; Mounting: Center Lock-up; Backplate Size: 13/16 In Depth X 4-3/4 In Width X 9-15/16 In Height; Connection: Mounted To Box; Outlet Boxup: 5 In; Outlet Box Down: 5-3/4 In; Diffuser Size: 4-15/16 In Diameter X 7-5/16in Height; Fitter Diameter: 1-5/8 In; Extends: 8 In; Wire Lengt
Also known as: 785652445200, 44520-845
Specifications
Wattage: | 100 |
Type: | Wall Sconce |
Wattage: | 100 |
Type: | Wall Sconce |
Customer Reviews
No reviews for this product
(0)