This product has been discontinued.

LED Floodlight, 135 Watt, 15000 Lumen, 5000K, 347/480V
Item #: 1701553
Cat #: FLU76B5BNTNNGN
UPC: 056241622259
to view pricing and more.
Documents & Guides
LED Floodlight, 135 Watt, 15000 Lumen, 5000K, 75 CRI, 347/480 Volt, Clear Tempered Glass Lens, 304 Stainless Steel Swivel Bracket, NEMA 6 (115°) Distribution, Gray Finish
Overview
LED Floodlight, 135 Watt, 15000 Lumen, 5000K, 75 CRI, 347/480 Volt, Clear Tempered Glass Lens, 304 Stainless Steel Swivel Bracket, NEMA 6 (115°) Distribution, Gray Finish
The DuroSite® LED Floodlight represents the future of energy efficient facility illumination for industrial applications worldwide. The lighting fixture consumes at least 50% less energy than traditional HID light sources, while reducing maintenance and carbon emissions. This light incorporates both cutting edge LED technology along with proprietary optics to achieve flood lighting comparable with other traditional light sources.
Also known as: 056241622259, FLU76B5BNTNNGN
Features & Benefits
- Superior color rendering index compared to HPS, LPS, MH
- DLC listed (Glass models only)
- L70 rated for >100,000 hours @ 25 Deg C ambient
- 10 year warranty
- Resistant to shock and vibration
- Instant on/off opera
- Integral safety straps
- Temperature compensation technology for longer life
- Isolated wiring compartment
Specifications
| Color Temperature: | 5000 (Bright White) |
| Lumens: | 15000 |
| Mounting: | Trunnion |
| Wattage: | 135 |
| Light Technology: | LED |
| Dimmable: | No |
| IP/NEMA Rating: | NEMA 4X |
| Color Temperature: | 5000 (Bright White) |
| Mounting: | Trunnion |
| Light Technology: | LED |
| IP/NEMA Rating: | NEMA 4X |
| Lumens: | 15000 |
| Wattage: | 135 |
| Dimmable: | No |