Drive, 248A, 200HP/ND, 150HP/HD, 480VAC, 3PH, Frame 7

Item #: 1701878

Cat #: 20F14GD248JN0NNNNN

UPC: 194033047573

to view pricing and more.
Documents & Guides
Drive, PowerFlex 753, with Embedded I/O, Standard Protection, Forced Air, DC Input with Precharge, Type 12 / IP54, 248 Amps, 200 Horse Power Normal Duty, 150 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 7, Filtered, CM Jumper Installed, None, Blank (No HIM)

Overview

Drive, PowerFlex 753, with Embedded I/O, Standard Protection, Forced Air, DC Input with Precharge, Type 12 / IP54, 248 Amps, 200 Horse Power Normal Duty, 150 Horse Power Heavy Duty, 480 Volt AC, 3-Phase, Frame 7, Filtered, CM Jumper Installed, None, Blank (No HIM)

The PowerFlex 753 provides general purpose control for applications ranging up to 350 Hp/250 kW while the PowerFlex 755 provides maximum flexibility and performance up to 2000 Hp/1500 kW.

Also known as: 194033047573, 20F14GD248JN0NNNNN

Specifications

Phase: 3
Type: AC Drive
Volts AC: 480
IP/NEMA Rating: IP54, NEMA 12
Amps: 248
Horsepower: 150, 200
Phase: 3
Volts AC: 480
Amps: 248
Type: AC Drive
IP/NEMA Rating: IP54, NEMA 12
Horsepower: 150, 200