REXEL logo

Close To Ceiling One Light Whi

Item #: 1702
Cat #: 5321-15
UPC:
Sign In or Register to view pricing and more.
Sea Gull Lighting; Light Fixture; Economy Flush Mount; Ceiling Mount; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium A; Number Oflamps: 1; Material: Steel Body, Glass Housing; Finish: White Body, Smooth Whiteshade; Mounting: Key Slots; Width: 6-3/4 In; Height: 4-1/4 In; Connection: Mounted To Box; Wire Length: 6-1/2 In

Product Overview

Sea Gull Lighting; Light Fixture; Economy Flush Mount; Ceiling Mount; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium A; Number Oflamps: 1; Material: Steel Body, Glass Housing; Finish: White Body, Smooth Whiteshade; Mounting: Key Slots; Width: 6-3/4 In; Height: 4-1/4 In; Connection: Mounted To Box; Wire Length: 6-1/2 In
Also known as: 5321-15

Specifications

Wattage: 60
Type: Ceiling Fixture
Wattage: 60
Type: Ceiling Fixture

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)