Decora Dimmer, 300W, Low Voltage, Diva, White

Item #: 170237
Cat #: DVELV-300PH-WH
UPC: 027557135924
Sign In or Register to view pricing and more.
Diva Decora Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Preset, Includes: Rocker Switch & Slide, Clamshell Packaging, Color: White.

Overview

Diva Decora Dimmer, 300W, 120V, Single-Pole, Electronic Low Voltage, Preset, Includes: Rocker Switch & Slide, Clamshell Packaging, Color: White.
Diva Dimmer - Gloss Finish, Electronic Low-Voltage, Single-pole, 120V/300W clamshell packaging in white
Also known as: 027557135924, DVELV-300PH-WH

Specifications

Type: Slide, Preset, Single-Pole, Electronic, Rocker Switch, Decora, Electronic Low-Voltage
Volts AC: 120
Mounting: Surface
Wattage: 300
Poles: 1
Color: White
Family / Style: Diva
Type: Slide, Preset, Single-Pole, Electronic, Rocker Switch, Decora, Electronic Low-Voltage
Mounting: Surface
Poles: 1
Family / Style: Diva
Volts AC: 120
Wattage: 300
Color: White

Customer Reviews

No reviews for this product
(0)