This product has been discontinued.
This product may not be available in all locations.

AC Drive, 480VAC, 3PH, 302/361/430A, 250/300/350HP, Forced Air, Open, Frame 7
Item #: 1702401
Cat #: 20G173D361LNANNNNN
UPC: 194033086312
to view pricing and more.
Documents & Guides
Drive, PowerFlex 755T, Air Cooled, Low Harmonic, AFE (Wall Mount/Freestanding), Type 1/IP21, Floor Mount, Light Duty - 350 Horse Power (430 Amp), Normal Duty - 300 Horse Power (361 Amp), Heavy Duty - 250 Horse Power (302 Amp), 480 Volt AC, 3-Phase, Frame 7, Standard EMI Protection, No HIM & TotalFORCE Control
Overview
Drive, PowerFlex 755T, Air Cooled, Low Harmonic, AFE (Wall Mount/Freestanding), Type 1/IP21, Floor Mount, Light Duty - 350 Horse Power (430 Amp), Normal Duty - 300 Horse Power (361 Amp), Heavy Duty - 250 Horse Power (302 Amp), 480 Volt AC, 3-Phase, Frame 7, Standard EMI Protection, No HIM & TotalFORCE Control
Also known as: 194033086312, 20G173D361LNANNNNN
Specifications
| Phase: | 3 |
| Volts AC: | 480 |
| Amps: | 361, 302, 430 |
| Mounting: | Free Standing |
| Size: | 7 |
| IP/NEMA Rating: | NEMA 1, IP21 |
| Horsepower: | 300, 350, 250 |
| Type: | Drive |
| Phase: | 3 |
| Amps: | 361, 302, 430 |
| Size: | 7 |
| Horsepower: | 300, 350, 250 |
| Volts AC: | 480 |
| Mounting: | Free Standing |
| IP/NEMA Rating: | NEMA 1, IP21 |
| Type: | Drive |