2
more
Ring Terminal, Nylon Insulated, 18 to 14 AWG, #10 Stud
Item #:
17025
Cat #:
RB14-10
UPC:
786210804125
Sign In or Register to view pricing and more.
Documents & Guides
Ring Tongue Terminal, Nylon-Insulated with Insulation Grip, Wire Range: 18 - 14 AWG, 600V, Stud Size: #10, Color: Blue. Package of 100. **Order in Multiples of 100**
Overview
Ring Tongue Terminal, Nylon-Insulated with Insulation Grip, Wire Range: 18 - 14 AWG, 600V, Stud Size: #10, Color: Blue. Package of 100. **Order in Multiples of 100**
Sta-Kon® wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat-shrinkable terminals, splices and disconnects.
Also known as: 786210804125, RB14-10
Specifications
Color: | Blue |
Material: | Copper, Nylon |
Volts AC: | 600 |
Stud Size: | #10 |
Allowable Gauge Range: | 18 - 14 |
Color: | Blue |
Volts AC: | 600 |
Allowable Gauge Range: | 18 - 14 |
Material: | Copper, Nylon |
Stud Size: | #10 |
Customer Reviews
No reviews for this product
(0)