Copper Compression Lug, 1 Hole, 500 kcmi

Item #: 1702877

Cat #: LCAX500-56-6

UPC: 074983447848

Sign In or Register to view pricing and more.
One-hole, flex lug, 500 kcmil cable, 5/16 stud hole.

Overview

One-hole, flex lug, 500 kcmil cable, 5/16 stud hole.
Also known as: 074983447848, LCAX500-56-6

Specifications

Material: Copper
Color: Pink
Stud Size: 5/16 in
Material: Copper
Stud Size: 5/16 in
Color: Pink