USC Universal Strut Clamp for Pipe/Conduit, EG, 1.16"–1.26" OD, 1" EMT

Item #: 1703166

Cat #: USC031EG

UPC: 782856803645

to view pricing and more.
Documents & Guides
CDY USC031EG UNIVERSAL STRUT

Overview

CDY USC031EG UNIVERSAL STRUT

Universally applicable clamps for fixing pipes to strut.

Also known as: 782856803645, USC031EG

Features & Benefits

  • Consists of two clamps, nut and bolt
  • Fits into open side of strut channel
  • Conforms with Manufacturers Standardization Society (MSS) SP-58 (Type 59)

Specifications

Diameter: 1 in
Material: Steel
Finish: Electrogalvanized
Diameter: 1 in
Finish: Electrogalvanized
Material: Steel