This product has been discontinued.

70 Amp SUPER-LAG Renewable Fuse, Class H, 600V
Item #: 170334
Cat #: RES-70
UPC: 051712110709
to view pricing and more.
Documents & Guides
600 Amp SUPER-LAG Renewable Fuse, Class H, 600V, Non-Current Limiting, 10,000 Amp Interrupting Rating
Overview
600 Amp SUPER-LAG Renewable Fuse, Class H, 600V, Non-Current Limiting, 10,000 Amp Interrupting Rating
Also known as: 051712110709, RES-70
Specifications
| Mounting: | Blade |
| Amps: | 70 |
| Type: | Renewable Fuse |
| Volts AC: | 600 |
| Interrupt Rating DC: | 10 kA |
| Speed: | Time Lag |
| Mounting: | Blade |
| Type: | Renewable Fuse |
| Interrupt Rating DC: | 10 kA |
| Amps: | 70 |
| Volts AC: | 600 |
| Speed: | Time Lag |