Protective Cover, PVC, Flanged, 2.5" dia, 8'

Item #: 1703430

Cat #: LPP74728

UPC: 782856574644

to view pricing and more.
Documents & Guides
CAD LPP74728 PROTECTOR CABLE

Overview

CAD LPP74728 PROTECTOR CABLE

For use where stranded cables are subject to displacement or damage.

Also known as: 782856574644, LPP74728

Features & Benefits

  • For use where stranded cables are subject to displacement or damage
  • Multiple sections can overlap to create longer lengths

Specifications

Material: Polyethylene
Width: 4.750 in
Height: 63.500 in
Material: Polyethylene
Height: 63.500 in
Width: 4.750 in