Category 6A UTP Cable, 23 AWG. CMP (Plenum), Gray, 1000'

Item #: 1703433
Cat #: 7141821
UPC:
Sign In or Register to view pricing and more.
Added - GenSPEED 10 UTP Category 6A Cable, 23 AWG. CMP (Plenum), Gray, 1000' Spool

Overview

Added - GenSPEED 10 UTP Category 6A Cable, 23 AWG. CMP (Plenum), Gray, 1000' Spool
CAT6A cable allows for the transmission of up to 10Gbps and is fast becoming the cabling infrastructure of choice for VoIP, CCTV and data networks. Specified for use in Class Ea networks, CAT6A cable allows for extremely high data rate transmission of up 10Gbps and at a frequency of 500Mhz.
Also known as: 7141821

Specifications

Length: 1000 ft
Color: Gray
Jacket: Plenum
Length: 1000 ft
Jacket: Plenum
Color: Gray

Customer Reviews

No reviews for this product
(0)