Deep Strut with 3" Slots, Steel, Green, 1-5/8" x 1-5/8" x 10'

Item #: 170358
Cat #: PS-500-S-10-GR
UPC: 702316512610
Sign In or Register to view pricing and more.
Documents & Guides
Deep Strut - 13/32" x 3" Slots - 4" Centers, Steel, Green, Size: 1-5/8" Wide, 1-5/8" High, 10' Long, 14 Gauge

Overview

Deep Strut - 13/32" x 3" Slots - 4" Centers, Steel, Green, Size: 1-5/8" Wide, 1-5/8" High, 10' Long, 14 Gauge
Channel with 3" Slots, Steel, Green, 1-5/8" x 1-5/8" x 10'
Also known as: 702316512610, PS-500-S-10-GR

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Green Painted
Height: 1 5/8 in
Length: 10 ft
Finish: Green Painted
Material: Steel
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)