LED Bollard Retrofit w/Flex Color

Item #: 1703608
Cat #: LED-8039E345-A
UPC: 844006059415
Sign In or Register to view pricing and more.
Documents & Guides
LED Bollard Retrofit: 18W, 120-277V, Ballast Bypass UL Type B, Flex Color: Default setting is 4000K (2560lm) but can be changed to 3000K (2450lm) or 5000K (2610lm) with a flip of a switch. Up to 100W HID Equivalent. Multi-directional mounting capability & 360° design. Use base down, base up or base sideways without affecting performance. Operating Temp: -40°F to 122F°. ** OBSOLETE ** Pricing valid while supplies last on existing stock. Subs to Dimming version as of November 2022. See Platt item #2036592: LED-8039E345D-A.

Overview

LED Bollard Retrofit: 18W, 120-277V, Ballast Bypass UL Type B, Flex Color: Default setting is 4000K (2560lm) but can be changed to 3000K (2450lm) or 5000K (2610lm) with a flip of a switch. Up to 100W HID Equivalent. Multi-directional mounting capability & 360° design. Use base down, base up or base sideways without affecting performance. Operating Temp: -40°F to 122F°. ** OBSOLETE ** Pricing valid while supplies last on existing stock. Subs to Dimming version as of November 2022. See Platt item #2036592: LED-8039E345D-A.
Light Efficient Design’s Bollard LED retrofits have been designed specifically for use in bollard fixtures and other small applications. Our omni-directional design delivers unsurpassed lumen output, broad even light distribution, easy installation and up to 80% in energy and labor savings over existing HID technology. 24W models utilize our Advanced Active Cooling technology delivering consistently higher LED efficacy and life when placed within enclosed fixtures. 14W and 18W models run cool enough to just be passively cooled.
Also known as: 844006059415, LED-8039E345-A

Specifications

Lumens: 2450, 2610, 2560
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Base: Medium Screw (E26)
Wattage: 18
Volts AC: 120-277
Color Rendering Index (CRI): 80
Light Technology: LED
Dimmable: No
Lumens: 2450, 2610, 2560
Base: Medium Screw (E26)
Volts AC: 120-277
Light Technology: LED
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Wattage: 18
Color Rendering Index (CRI): 80
Dimmable: No

Customer Reviews

No reviews for this product
(0)