This product may not be available in all locations.
3
more

Load Center, 70A, Main Lugs, 1PH, 65kA, 120/240VAC, 2/4 Circuit
Item #: 170379
Cat #: TL270RCU
UPC: 783164275605
to view pricing and more.
Documents & Guides
Load Center, 70 Amp, Main Lug, 2 Space, 4 Circuit, 1-Phase, 120/240 Volt AC, 65 kAIC, NEMA 3R Enclosure
Overview
Load Center, 70 Amp, Main Lug, 2 Space, 4 Circuit, 1-Phase, 120/240 Volt AC, 65 kAIC, NEMA 3R Enclosure
Also known as: 783164275605, TL270RCU
Specifications
| Amps: | 70 |
| Mounting: | Surface |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Type: | Main Lug |
| Circuits: | 4 |
| Interrupt Rating AC: | 65 kA |
| Amps: | 70 |
| Phase: | 1 |
| Type: | Main Lug |
| Interrupt Rating AC: | 65 kA |
| Mounting: | Surface |
| Volts AC: | 120/240 |
| Circuits: | 4 |