This product has been discontinued.

Insulated Ferrule, Single Wire, 16 AWG, Copper, 5000/PK
Item #: 170391
Cat #: FSD78-8-5K0
UPC: 074983010349
to view pricing and more.
Documents & Guides
Insulated Ferrule, Single Wire, 16 AWG, Pin Length: 8 mm, Black, Copper, 5000/PK
Overview
Insulated Ferrule, Single Wire, 16 AWG, Pin Length: 8 mm, Black, Copper, 5000/PK
Panduit single wire insulated ferrules have polypropylene insulation housing conforms to DIN color requirements and standards. They are designed with a seamless barrel to contain loose wire strands for superior terminations.
Also known as: 074983010349, FSD78-8-5K0
Specifications
| Length: | 8 mm |
| Material: | Copper |
| Color: | Black |
| Allowable Gauge Range: | 16 |
| Length: | 8 mm |
| Color: | Black |
| Material: | Copper |
| Allowable Gauge Range: | 16 |