Halogen Lamp, PAR36, 50W, 12V, FL30

Item #: 1704

Cat #: 9767

UPC: 785652097676

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, PAR36, 50W, 12V, 3500K, Base: Screw Terminal, 100 CRI, Lumens: 30, Flood 30°

Overview

Halogen Lamp, PAR36, 50W, 12V, 3500K, Base: Screw Terminal, 100 CRI, Lumens: 30, Flood 30°
Also known as: 785652097676, 9767

Specifications

Volts AC: 12
Lumens: 30
Color Rendering Index (CRI): 100
Wattage: 50
Base: Screw Terminal (G53)
Shape: PAR36 (Sealed Beam)
Color Temperature: 3500 (Neutral White)
Light Technology: Halogen
Angle: 30°
Volts AC: 12
Color Rendering Index (CRI): 100
Base: Screw Terminal (G53)
Color Temperature: 3500 (Neutral White)
Angle: 30°
Lumens: 30
Wattage: 50
Shape: PAR36 (Sealed Beam)
Light Technology: Halogen