This product has been discontinued.
LED Flat Panel, 1x4, Selectable Wattage, Lumen & CCT, 120-277V
Item #:
1704054
Cat #:
PANELF3BS035UNVD8SC714GWH-4/CS
UPC:
046135654848
Sign In or Register to view pricing and more.
Documents & Guides
LED Flat Panel, 1x4, Selectable Wattage: 20/30/35, Lumen: 2200/3300/4000, CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, 4 per Carton, 1 per SKU *Sylvania Part # 65484*
Overview
LED Flat Panel, 1x4, Selectable Wattage: 20/30/35, Lumen: 2200/3300/4000, CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, 4 per Carton, 1 per SKU *Sylvania Part # 65484*
The SYLVANIA UltraLED Panels are offered in three sizes for illuminating offices, retail or hospitality areas.
Also known as: 046135654848, PANELF3BS035UNVD8SC714GWH-4/CS
Specifications
Wattage: | 35, 20, 30 |
Volts AC: | 120-277 |
Lumens: | 3300, 2200, 4000, Selectable |
Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
Width: | 12 in, 1 ft |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Dimmable: | Yes |
Mounting: | Ceiling |
Wattage: | 35, 20, 30 |
Lumens: | 3300, 2200, 4000, Selectable |
Width: | 12 in, 1 ft |
Light Technology: | LED |
Mounting: | Ceiling |
Volts AC: | 120-277 |
Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
Length: | 4 ft, 48 in |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)