REXEL logo
New

LED Flat Panel, 2x2, Selectable Wattage, Lumen & CCT, 120-277V

Item #: 1704055
Cat #: PANELF3BS035UNVD8SC722GWH
UPC: 046135654855
Sign In or Register to view pricing and more.
LED Flat Panel, 2x2, Selectable Wattage: 20/30/35, Lumen: 2200/3300/4000, CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, 4 per Carton, 1 per SKU *Sylvania Part # 65485*

Product Overview

LED Flat Panel, 2x2, Selectable Wattage: 20/30/35, Lumen: 2200/3300/4000, CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, 4 per Carton, 1 per SKU *Sylvania Part # 65485*
Also known as: 046135654855, PANELF3BS035UNVD8SC722GWH
Frequently Bought Together (50)
SYLVANIA
PANELF3BS045UNVD8SC724GWH LED Flat Panel, 2x4, Selectable Wattage, Lumen & CCT, 120-277V
MISC UPSTREAM REBATE - 2 X 2 LED
MISC - UPSTREAM REBATE - 2 X 4 LED
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Leviton
CR20-W 20A Duplex Receptacle, 125V, 5-20R, White, Side Wired, Spec Grade
SYLVANIA
PANELF3BS045UNVD8SC724GWH LED Flat Panel, 2x4, Selectable Wattage, Lumen & CCT, 120-277V
Hubbell-Dual-Lite
CU2 Emergency Light, LED Dual Adjustable Head
All-Pro Lighting
APC7R Combo Exit Sign/Emergency Light, LED, 2-Head, Red Letters
MISC- UPSTREAM REBATE - DIRECT
Leviton
GFNT2-W GFCI Receptacle, 20A, 125V, White, Slim
Hubbell-Raco
752 4" Square Cover, 0-Device, Cover, No Raise, Drawn, Metallic
NSI Tork
IT-4 Multi-Tap Connector, 1 Side Entry, 14 to 4 AWG, AL/CU
CRC
14055 RTV Silicone Sealant, 7.25 Fluid Ounce Tube, Clear
3M
35-BROWN-3/4X66FT Color Coding Electrical Tape, Vinyl, Brown, 3/4" x 66'
3M
130C-1-1/2X30FT Linerless Rubber Splicing Tape, 1-1/2" x 30'
CRC
14085 Aerosol Duster - 8oz Aerosol Can w/ Trigger
SYLVANIA
EMBB1A8WDC Emergency Battery Back-Up, RT Recessed Downlight, 8 Watt
Lithonia Lighting
CSS-L96-ALO4-MVOLT-SWW3-80CRI LED Strip, 8', Selectable CCT, 120-277V
Lutron
DVSTV-WH Fluorescent/LED Dimmer, Diva, White
SYLVANIA
SMKIT1A/22G/WH Surface Mount Kit, 2x2 Lay-In Grid Troffers, White
Midnight Express Service
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Metallics
JC12C Jack Chain, 12 Gauge Steel, 100' Spool
SYLVANIA
LED13T8L48DIM841SUBG8 LED Lamp, 13W, T8, 48", 4100K, 2100 Lumen, 120 Volt,
SYLVANIA
PANELF3BS035UNVD8SC714GWH LED Flat Panel, 1x4, Selectable Wattage, Lumen & CCT, 120-277V
MISC- UPSTREAM REBATE - LED TUBES
All-Pro Lighting
APX6R Red LED Exit Sign
SYLVANIA
EMBB1A8WDC Emergency Battery Back-Up, RT Recessed Downlight, 8 Watt
Lutron
P-PKG1W-WH Caseta Wireless Wall Dimmer and Pico Remote
Multiple
MCAL122SOLWG250CL 12/2 w/Ground, MC, Aluminum Armor, Solid
Lutron
RMJS-8T-DV-B Vive PowPak 120/277V, 8A, Dimming Module
SYLVANIA
SMKIT1A/22G/WH Surface Mount Kit, 2x2 Lay-In Grid Troffers, White
Appleton
8465 4" Square Cover, Flat, Blank
Arlington
38AST MC/AC Cable Connector, Snap-In, 3/8", Insulated, Zinc Die Cast
Appleton
4SEK 4" Square Box, Welded, Metallic, 1-1/2" Deep
3M
O/B+JUG Wire Connector, 2#22-3#12 or 3#14, Blue/Orange, Flexible Skirt
Fulham
FHSCPUNV5WL Emergency LED Driver, 5W Constant Output,120-277V
SYLVANIA
PANELF3BS035UNVD8SC714GWH LED Flat Panel, 1x4, Selectable Wattage, Lumen & CCT, 120-277V
SYLVANIA
ACC/PANELF3A/EMBB-BRIDGE/2 Metal Bridge for Emergency Battery Back-Up Unit for LED Flat Panel
Wattstopper
DSW-301-W Dual Tech Occupancy Sensor, White w/ Neutral
Appleton
8413 4" Octagon/Round Box Cover, (1) 1/2" Knockout, Drawn, Metallic
Multiple
THHN12STRBLK500RL 12 AWG THHN/THWN Stranded Copper, Black, 500'
Power-Strut
PS200EH-10PG Channel - Elongated Holes, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'
Appleton
1901 EMT Conduit Strap, 1-Hole, 1/2", Steel
Appleton
SC-75 Flex Connector, Squeeze, Straight, 3/4", Die Cast Zinc
Leviton
8300-HI Hospital Grade Duplex Receptacle, 20A, 125V, 5-20R, Ivory
Pass & Seymour
TP23-W Blank Wallplate, 2-Gang, Nylon, White
Arlington
3838AST MC/AC Connector, 3/8", Duplex, Zinc Die Cast
Bizline
R144MTB Mushroom Head Toggle Bolt, 1/4" x 4", Zinc Plated Steel, 25/PK
Bizline
R8ZSK Zip-It Anchor Kit, Metal, # 8 x 1"

Specifications

Wattage: 35, 20, 30
Volts AC: 120-277
Lumens: 3300, 2200, 4000, Selectable
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Product Width: 24 in, 2 ft
Length: 24 in , 2 ft
Light Technology: LED
Dimming: Yes
Mounting: Ceiling Grid
Wattage: 35, 20, 30
Lumens: 3300, 2200, 4000, Selectable
Product Width: 24 in, 2 ft
Light Technology: LED
Mounting: Ceiling Grid
Volts AC: 120-277
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Length: 24 in , 2 ft
Dimming: Yes

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)