LED Flat Panel, 2x4, Selectable Wattage, Lumen & CCT, 120-277V

Item #: 1704056
Cat #: PANELF3BS045UNVD8SC724GWH
UPC: 046135654862
Sign In or Register to view pricing and more.
Documents & Guides
LED Flat Panel, 2x4, Selectable Wattage: 30/35/45, Lumen: 3300/4000/5000, CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, 4 per Carton, 1 per SKU *Sylvania Part # 65486*

Overview

LED Flat Panel, 2x4, Selectable Wattage: 30/35/45, Lumen: 3300/4000/5000, CCT: 3500K/4000K/5000K, 80 CRI, 120-277 Volt, 0-10V Dimmable, 4 per Carton, 1 per SKU *Sylvania Part # 65486*
The Edge-Lit Panels are environmentally preferable LED alternatives to traditional fluorescent luminaires, offering up to 47% in energy savings. Ideal in place of traditional luminaires, or as new installations, the Edge-Lit Panels are offered in three sizes for illuminating offices, retail or hospitality areas.
Also known as: 046135654862, PANELF3BS045UNVD8SC724GWH

Specifications

Wattage: 35, 45, 30
Volts AC: 120-277
Lumens: 3300, 5000, 4000, Selectable
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Mounting: Ceiling
Wattage: 35, 45, 30
Lumens: 3300, 5000, 4000, Selectable
Width: 24 in, 2 ft
Light Technology: LED
Mounting: Ceiling
Volts AC: 120-277
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Length: 4 ft, 48 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)