This product has been discontinued.

Copper Compression Lug, 1 Hole, #6 AWG F
Item #: 170460
Cat #: LCAX6-10H-L
UPC: 074983433537
Sign In or Register to view pricing and more.
Documents & Guides
One-hole, flex lug, #6 AWG wire, #10 stud hole, 45° angle tongue.
Overview
One-hole, flex lug, #6 AWG wire, #10 stud hole, 45° angle tongue.
Also known as: 074983433537, LCAX6-10H-L
Specifications
| Color: | Blue |
| Stud Size: | #10 |
| Color: | Blue |
| Stud Size: | #10 |