WALL-MOUNT IP66 1DR ENC W PNL

Item #: 1704732

Cat #: MAS0503021R5

UPC: 783510487782

Sign In or Register to view pricing and more.

Overview

WALL-MOUNT IP66 1DR ENC W PNL

The mild steel single door wall mounted enclosure range, MAS, with a IP 66 protection degree, is available off the shelf in many different sizes. This enclosure range is well suited for many different applications. The risk for component failure, and with that unnecessary downtime, is eliminated as water and dust are prevented from entering the enclosure.

Also known as: 783510487782, MAS0503021R5

Specifications

Color: Light Gray
Material: Steel
Width: 11.810 in
Depth: 8.270 in
Finish: Powder Coated
Height: 19.690 in
Color: Light Gray
Width: 11.810 in
Finish: Powder Coated
Material: Steel
Depth: 8.270 in
Height: 19.690 in