10 Amp, 600V, UL Class T

Item #: 170481

Cat #: JLLS010

UPC: 079458190656

Sign In or Register to view pricing and more.
Documents & Guides
10 Amp, 600V, Industrial & Electrical Fuses UL Class T Fast-Acting Fuse

Overview

10 Amp, 600V, Industrial & Electrical Fuses UL Class T Fast-Acting Fuse

Space-saving Class T fuses are the most compact fuses available in ratings above 30 amperes — less than one-third the size of comparable Class R fuses. When rated in accordance with the NEC, Class T fuses provide fast-acting overload and short circuit protection for non-inductive circuits and equipment. Used in inductive circuits, the ampere rating of Class T fuses must be increased to prevent opening on inrush currents. In such instances, Class T fuses may provide only short circuit protection. For motor and general purpose circuits where space is not critical, we recommend POWR-PRO™ JTD_ID Indicator series, LLNRK/LLSRK series, or FLSR_ID Indicator series.

Also known as: 079458190656, JLLS010

Specifications

Speed: Fast Acting
Class: T
Amps: 10
Diameter: 0.562 in
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Length: 1.500 in
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 200 kA
Speed: Fast Acting
Amps: 10
Volts AC: 600
Mounting: Cartridge
Standards: California Proposition 65
Interrupt Rating AC: 200 kA
Class: T
Diameter: 0.562 in
Volts DC: 300
Length: 1.500 in
Interrupt Rating DC: 20 kA