Instrument Stand, Triple, Wall Mount, 9 x 12 x 18", Steel/Galvanized

Item #: 1704818
Cat #: TLIS2WM3GV-8
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Instrument Stand, Triple, Wall Mount, Pipe Diameter 2 Inch, 9 x 12 x 18 Inch, Steel/Galvanized

Overview

Instrument Stand, Triple, Wall Mount, Pipe Diameter 2 Inch, 9 x 12 x 18 Inch, Steel/Galvanized
TechLine Mfg. stands are fabricated from 2” Schedule 40 pipe and utilize a flat cap design. Standard stock stands have an 8”x 8” x 3/8” base plate, and a variety of sizes and thicknesses are available upon request. Gussets can also be added upon request for additional support. TechLine Mfg. offers Hot Dipped Galvanized Carbon Steel meeting ASTM A123/89 requirements as a standard. Optional coatings available upon request. Hot Dipped Galvanized stands come standard with weep holes and an open base to allow for drainage.
Also known as: TLIS2WM3GV-8

Specifications

Height: 12 in
Material: Steel
Width: 9 in
Height: 12 in
Width: 9 in
Material: Steel

Customer Reviews

No reviews for this product
(0)