LED Area Luminaire, 95 Watt, 4000K, Bronze

Item #: 1704829

Cat #: PRVS-C25-UNV-T3

UPC: 080083897308

Sign In or Register to view pricing and more.
Documents & Guides
Prevail LED Area Luminaire, 95 Watt, 13000 Lumen, 4000K, 70 CRI, 120-277 Volt, Dimmable, Type III Distribution, Standard Mounting Arm, Bronze Finish

Overview

Prevail LED Area Luminaire, 95 Watt, 13000 Lumen, 4000K, 70 CRI, 120-277 Volt, Dimmable, Type III Distribution, Standard Mounting Arm, Bronze Finish

The Prevail LED area, site luminaire combines optical performance, energy efficiency and long term reliability in an advanced, patent pending modern design. Utilizing the latest LED technology, the Prevail luminaire delivers unparalleled uniformity resulting in greater pole spacing. A versatile mount standard arm facilitates ease of installation for both retrofit and new installations. With energy savings greater than 85%, the Prevail fixture replaces 150-1,000W metal halide fixtures in general area lighting applications such as parking lots, walkways, roadways and building areas.

Also known as: 080083897308, PRVS-C25-UNV-T3

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 95
Color: Bronze
Lumens: 13000
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 95
Lumens: 13000
Dimmable: Yes