LED Area Luminaire, 153W, 4000K, Bronze

Item #: 1704832
Cat #: PRVS-C60-UNV-T3
UPC: 080083897384
Sign In or Register to view pricing and more.
Documents & Guides
LED Area Luminaire, 153 Watt, 120-277 Volt, 70 CRI, 20000 Lumens, 4000K,Type III Distribution, Dimmable, Versatile Arm Mount, Bronze Finish

Overview

LED Area Luminaire, 153 Watt, 120-277 Volt, 70 CRI, 20000 Lumens, 4000K,Type III Distribution, Dimmable, Versatile Arm Mount, Bronze Finish
The Lumark PrevailTM LED area/site luminaire combines impressive aesthetics, ease of installation features and state-of-the-art optical control resulting in significant installation and energy savings.
Also known as: 080083897384, PRVS-C60-UNV-T3

Specifications

Mounting: Pole
Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Color: Bronze
Lumens: 20000
Light Technology: LED
Dimmable: Yes
Mounting: Pole
Color Temperature: 4000 (Cool White)
Lumens: 20000
Dimmable: Yes
Volts AC: 120-277
Color: Bronze
Light Technology: LED

Customer Reviews

No reviews for this product
(0)