This product has been discontinued.
This product may not be available in all locations.

AC Drive, PowerFlex 755T, 480VAC, 3PH, 361A, 250/300HP, Frame 7
Item #: 1705408
Cat #: 20G1G4D302LNDNNNNN
UPC: 889508802404
to view pricing and more.
Documents & Guides
AC Drives, PowerFlex 755T, Standard Protection, Forced Air, Regenerative and Low Harmonic, AFE Drive (PowerFlex 755TR), Type 12/IP54, Floor Mount, Light Duty - 300 Horse Power (361 Amp), Normal Duty - 250 Horse Power (302 Amp), Heavy Duty - 200 Horse Power (248 Amp), 480 Volt AC, 3-Phase, Frame 7, Standard EMI Protection, Door Mounted HIM (20-750-C6S) & TotalFORCE Control
Overview
AC Drives, PowerFlex 755T, Standard Protection, Forced Air, Regenerative and Low Harmonic, AFE Drive (PowerFlex 755TR), Type 12/IP54, Floor Mount, Light Duty - 300 Horse Power (361 Amp), Normal Duty - 250 Horse Power (302 Amp), Heavy Duty - 200 Horse Power (248 Amp), 480 Volt AC, 3-Phase, Frame 7, Standard EMI Protection, Door Mounted HIM (20-750-C6S) & TotalFORCE Control
PowerFlex® 755 AC Drives provide ease of use, application flexibility, and high performance. They include multiple control and hardware options, as well as optional embedded safety features. These drives are well-suited for a wide variety of motor control applications including pumps, fans, and conveyors. With Integrated Motion on EtherNet/IP™, you can place these drives on the same network as Kinetix® drives. A Dual-port EtherNet/IP™ Option Module supports ring, linear, and star topologies, as well as Device Level Ring (DLR) functionality for fault tolerant connectivity and high drive availability.
Also known as: 889508802404, 20G1G4D302LNDNNNNN
Specifications
| Type: | AC Drive, General Purpose |
| Volts AC: | 480 |
| Amps: | 361, 302, 248 |
| IP/NEMA Rating: | IP54, NEMA 12 |
| Horsepower: | 300, 200, 250 |
| Type: | AC Drive, General Purpose |
| Amps: | 361, 302, 248 |
| Horsepower: | 300, 200, 250 |
| Volts AC: | 480 |
| IP/NEMA Rating: | IP54, NEMA 12 |